Biochemical Reagents

  • Mfr # M95100-0.5
  • Zoro # G024784297
product price: 
$
1,513.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
318.24 g/mol
Chemical Properties
BSE/TSE Free
Storage Temperature - Minimum
2 Degrees C
Chemical Formula
C15H10O8
Color
Yellow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M95100-0.5
Zoro #
G024784297
UPC #
-
Country of Origin
China
Item
Biochemical Reagents
Molecular Weight
318.24 g/mol
Chemical Properties
BSE/TSE Free
Storage Temperature - Minimum
2 Degrees C
Chemical Formula
C15H10O8
Color
Yellow
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
For Laboratory Technique
HPLC
Container Type
Bottle
Storage Temperature
Room Temperature
Form
Powder
Shipping Restrictions
Chemical Not Regulated For Transport
Product Type
Myricetin
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Container Material
Plastic
Application
Research or Further Manufacturing Use Only
Calibration Certificate
No
Purity
98 %
Shelf Life
36 mo
Storage Temperature - Maximum
8 Degrees C
CAS Number
529-44-2
Volume
500 mg
Quantity
1
Solubility Type
Ethanol
Wire Color
Yellow

Description

Biochemical Reagents, Concentration Not Applicable, CAS Number 529-44-2, Molecular Weight 318.24 g/mol, Chemical Formula C15H10O8, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910

Restrictions

Hazardous material

Ratings & reviews