Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # S78000-1000.0
- Zoro # G124783510
product price:Â
$
725.99
/ea
Free Shipping & Returns
Key Features
Quantity
1
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Molecular Weight
122.44 g/mol
Chemical Properties
BSE/TSE Free
Form
Powder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S78000-1000.0
- Zoro #
- G124783510
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Biochemical Reagents
- Quantity
- 1
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Molecular Weight
- 122.44 g/mol
- Chemical Properties
- BSE/TSE Free
- Form
- Powder
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- pH Level
- 6.0 - 8.0
- Volume
- 1 kg
- Application
- Research or Further Manufacturing Use Only
- CAS Number
- 7601-89-0
- Calibration Certificate
- No
- Color
- White
- Chemical Formula
- NaClO4
- Container Type
- Can
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Container Material
- Plastic
- Storage Temperature
- Room Temperature
- Product Type
- Sodium Perchlorate
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 7601-89-0, Molecular Weight 122.44 g/mol, Chemical Formula NaClO4, APHA Not Applicable, Chemical Grade ACS, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life Not Applicable, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.