Shop RPI
See all product information
Create Account
Biological Buffers
- Mfr # M20100-100.0
- Zoro # G524793751
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Container Type
Bottle
Volume
100 mL
Container Material
Plastic
Shelf Life
18 mo
Calibration Certificate
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M20100-100.0
- Zoro #
- G524793751
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Biological Buffers
- Container Type
- Bottle
- Volume
- 100 mL
- Container Material
- Plastic
- Shelf Life
- 18 mo
- Calibration Certificate
- No
- CAS Number
- 7732-18-5, 7773-01-5
- Form
- Liquid
- Quantity
- 1
- Color
- Colorless, Pink
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Storage Temperature
- Room Temperature
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Product Type
- Manganese Chloride 1M Solution
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Concentration
- 0.99 to 1.01 Molar
- Application
- Research or Further Manufacturing Use Only
- Chemical Properties
- DNase Free, Protease Free, RNase Free
- Wire Color
- Colorless, Pink
Description
Biological Buffers, Concentration 0.99 to 1.01 Molar, CAS Number 7732-18-5, 7773-01-5, Molecular Weight Not Applicable, Chemical Formula Not Applicable, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Buffer, Calibration Certificate No, Shelf Life 18 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.