Shop RPI
See all product information
Create Account
Electrophoresis Reagents
Mfr # 248798
Zoro # G924791531
product price:Â
$
68.29
/ea
Key Features
Application
Enzymatic Reactions, Making Reagents, Molecular Biology, Rinsing Glass and Plastic Ware
Product Type
Molecular Biology Grade Water
Special Information
Endotoxin Free
Chemical Formula
H2O
CAS Number
7732-18-5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 248798
- Zoro #
- G924791531
- UPC #
- -
- Country of Origin
- United States
- Item
- Electrophoresis Reagents
- Application
- Enzymatic Reactions, Making Reagents, Molecular Biology, Rinsing Glass and Plastic Ware
- Product Type
- Molecular Biology Grade Water
- Special Information
- Endotoxin Free
- Chemical Formula
- H2O
- CAS Number
- 7732-18-5
- Container Type
- Bottle
- Color
- Colorless
- Compatible Product Type
- Universal
- Storage Temperature
- Room Temperature
- Molecular Weight
- 18 g/mol
- Chemical Grade
- Molecular Biology Grade
- Features
- Endotoxin Free
- Volume
- 1 L
- Standards
- European Directive EN 149, European Directive EN 166, NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133, OSHA 29 CFR 1910.134, OSHA HCS 29 CFR 1910
Description
Electrophoresis Reagents, CAS Number 7732-18-5, Molecular Weight 18 g/mol, Chemical Formula H2O
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.