Shop RPI
See all product information
Create Account
Growth Media:Powder
- Mfr # A87995-25.0
- Zoro # G424792441
product price:Â
$
191.99
/ea
Free Shipping & Returns
Key Features
Application
growth media
Minimum Storage Temperature - Centigrade
30 Degrees C
Size
25 g
Product Form
Powder
Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A87995-25.0
- Zoro #
- G424792441
- UPC #
- -
- Country of Origin
- Slovakia
Dimensions
- Size
- 25 g
Details
- Item
- Growth Media:Powder
- Application
- growth media
- Minimum Storage Temperature - Centigrade
- 30 Degrees C
- Product Form
- Powder
- Container Type
- Bottle
- Shelf Life
- 24 mo
- Media Type
- D--Arabinose
- Maximum Storage Temperature - Centigrade
- 15 Degrees C
- Product Type
- D-(-)-Arabinose, 25 G
Description
Growth Media:Powder, Media Type D--Arabinose, Size 25 g, Product Form Powder, Container Type Bottle, Shelf Life 24 mo, Reference Methods Not Applicable, Standards Not Applicable, Application growth media, Maximum Storage Temperature - Centigrade 15 Degrees C, Minimum Storage Temperature - Centigrade 30 Degrees C
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.