Shop RPI
See all product information
Create Account
Growth Media:Powder
Mfr # M21500-5000.0
Zoro # G624785649
product price:Â
$
1,617.99
/ea
Free Shipping & Returns
Key Features
Application
Microbiology
Container Type
Bucket
Size
5 kg
Media Type
Malt Extract Agar
Product Form
Powder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M21500-5000.0
- Zoro #
- G624785649
- UPC #
- -
- Country of Origin
- United States
- Item
- Growth Media:Powder
- Application
- Microbiology
- Container Type
- Bucket
- Media Type
- Malt Extract Agar
- Product Form
- Powder
- Shelf Life
- 36 mo
- Maximum Storage Temperature - Centigrade
- 15 Degrees C
- Minimum Storage Temperature - Centigrade
- 30 Degrees C
- Product Type
- Malt Extract Agar, 5 KG
Description
Growth Media:Powder, Media Type Malt Extract Agar, Size 5 kg, Product Form Powder, Container Type Bucket, Shelf Life 36 mo, Reference Methods Not Applicable, Standards Not Applicable, Application Microbiology, Maximum Storage Temperature - Centigrade 15 Degrees C, Minimum Storage Temperature - Centigrade 30 Degrees C