Scintillation Cocktails, PK4
- Mfr # 111154-CS
- Zoro # G224785834
product price:Â
$
1,602.99
/pk of 4, $400.75/ea
Free Shipping & Returns
Key Features
Volume
4 L
Shelf Life
60 mo
Product Type
3a70B Complete Counting Cocktail
Shipping Restrictions
Chemical Not Regulated For Transport
Container Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 111154-CS
- Zoro #
- G224785834
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Scintillation Cocktails
- Volume
- 4 L
- Shelf Life
- 60 mo
- Product Type
- 3a70B Complete Counting Cocktail
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Container Material
- Plastic
- Quantity
- 4
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Color
- Blue
- Form
- Liquid
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Application
- Research or Further Manufacturing Use Only
- Container Type
- Jug
- Calibration Certificate
- No
- CAS Number
- 127087-87-0 (Nonylphenol Ethoxylated), 1330-20-7 (Xylene), 34590-94-8 (Glycol Ether DPM)
- Wire Color
- Blue
Description
Scintillation Cocktails, Concentration Not Applicable, CAS Number 127087-87-0 (Nonylphenol Ethoxylated), 1330-20-7 (Xylene), 34590-94-8 (Glycol Ether DPM), Molecular Weight Not Applicable, Chemical Formula Not Applicable, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 60 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.