Scintillation Cocktails, PK4
- Mfr # 400031-CS
- Zoro # G324787837
product price:Â
$
523.99
/pk of 4, $131.00/ea
Free Shipping & Returns
Key Features
Molecular Weight
32.04 g/mol
CAS Number
67-56-1
Form
Liquid
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Color
Colorless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 400031-CS
- Zoro #
- G324787837
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Scintillation Cocktails
- Molecular Weight
- 32.04 g/mol
- CAS Number
- 67-56-1
- Form
- Liquid
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Color
- Colorless
- Quantity
- 4
- Product Type
- Methanol
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Container Type
- Jug
- Chemical Formula
- CH4O
- Application
- Research or Further Manufacturing Use Only
- Volume
- 4 L
- Shelf Life
- 36 mo
- Calibration Certificate
- No
- Shipping Restrictions
- UN1230
- Container Material
- Plastic
- Wire Color
- Colorless
Description
Scintillation Cocktails, Concentration Not Applicable, CAS Number 67-56-1, Molecular Weight 32.04 g/mol, Chemical Formula CH4O, APHA Not Applicable, Chemical Grade Reagent, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions UN1230, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
WARNING:
This product can expose you to chemicals including Methanol,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.