Brute Trash Can Lid, Round, 20 gal Capacity, Resin, Red

  • Mfr # FG261960RED

  • Zoro # G4014650


product price:  $10.49
/ea

Key Features

Top Type
Flat
For Use With
FG262000RED
Lid Shape
Round
Width/Diameter
20 in
Lid Connection
Snap On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FG261960RED
Zoro #
G4014650
UPC #
086876203066
Country of Origin
United States

Dimensions

Width/Diameter
20 in
Trash Can Dia./Width
20"
Length
20 in
Height
1 3/4 in
Width
20 in
Overall Diameter
19 7/8 in

Details

Top Type
Flat
For Use With
FG262000RED
Lid Shape
Round
Color
Red
Lid Connection
Snap On
Item
Trash Can Lid
Material
Resin
Container Shape
Round
Primary Container Color
Red
Trash Container Capacity
20 gal.
Container Basic Material
Plastic
For Use With Trash Can Mfr. Model Number
FG262000RED
Top Design
Flat Top
Series
BRUTE(R)
Standards
NSF/ANSI
Opening Closure Type
Snap-Lock
Specific Container Material
Plastic
Material Grouping
Plastic
For Container Capacity
20 gal
Number of Openings
0
For Cntnr Cap
20 gal
Finish
UV Protectant
Capacity
20 gal.
Product Type
Trash Can Top
Includes Ashtray
Ashtray Not Included
Legend
Waste
Lid Type
Flat
Compatible with Manufacturer Model Number
FG262000RED
For Use with Mfr Model Number
FG262000RED
Compatible Manufacturer Part Number
FG262000RED
Compatible Manufacturer Model Number
FG262000RED
Compatible with Mfr. Model No.
FG262000RED
Compatible Mfr. Model Number
FG262000RED

Description

Trash Can Top, Flat, 20 gal, Round, Snap On, Number of Openings 0, Red, BRUTE(R) Series, Height 1 3/4 in, Width/Diameter 20 in, Plastic, Plastic, 35ZU61 For Use With Trash Can Grainger Item Number, FG262000RED For Use With Trash Can Mfr. Model Number, NSF/ANSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.