Shop RUFFNECK
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Ruffneck core coupling
Mfr # 12942
Zoro # G223357407
product price:Â
$
3,019.99
/ea
Key Features
Compatible Manufacturer Model Number
FR, HP 30
Compatible Series
HP
Material
Steel
Overall Height
41 in
Compatible Product Type
Heat Exchanger
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12942
- Zoro #
- G223357407
- UPC #
- 850046992025
- Country of Origin
- Canada
- Compatible Manufacturer Model Number
- FR, HP 30
- Compatible Series
- HP
- Material
- Steel
- Compatible Product Type
- Heat Exchanger
- For Use With
- For use on Ruffneck(TM) FR Series Heat Exchanger Unit Heater for Hazardous Locations
- Color
- Black
- Item
- Ruffneck Core Coupling
Description
Ruffneck Core Coupling, For Use With For use on Ruffneck(TM) FR Series Heat Exchanger Unit Heater for Hazardous Locations