Shop RUFFNECK
See all product information
Create Account
Ruffneck basic mounting kit
Mfr # 9732
Zoro # G923361001
product price:Â
$
493.99
/ea
Free Shipping & Returns
Key Features
Overall Length
32 in
Finish
wet-applied enamel paint
Compatible Manufacturer Model Number
Ruffneck FX Series
Material
Steel
Overall Width
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9732
- Zoro #
- G923361001
- UPC #
- 850051285082
- Country of Origin
- Canada
- Finish
- wet-applied enamel paint
- Compatible Manufacturer Model Number
- Ruffneck FX Series
- Material
- Steel
- For Use With
- Ruffneck FX Series Heaters
- Compatible Product Type
- Heater Cabinet
- Color
- Green
- Compatible Series
- FE2, FX5, FX6
- Item
- Ruffneck Basic Mounting Kit
Description
Ruffneck Basic Mounting Kit, For Use With Ruffneck FX Series Heaters