Shop RUFFNECK
See all product information
Create Account
Ruffneck core coupling
Mfr # 12941
Zoro # G723356467
product price:Â
$
2,244.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Compatible Series
FR
Overall Height
28 in
Compatible Manufacturer Model Number
FR, HP 24
For Use With
For use on Ruffneck FR Series Heat Exchanger Heater for Hazardous Locations
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12941
- Zoro #
- G723356467
- UPC #
- 850046992032
- Country of Origin
- Canada
Dimensions
- Overall Height
- 28 in
- Overall Length
- 28 in
- Overall Width
- 28 in
- Wire Rope Length
- 28 in
- Length
- 28 in
Details
- Color
- Black
- Compatible Series
- FR
- Item
- Ruffneck Core Coupling
- Compatible Manufacturer Model Number
- FR, HP 24
- For Use With
- For use on Ruffneck FR Series Heat Exchanger Heater for Hazardous Locations
- Compatible Product Type
- Heat Exchanger
- Material
- Steel
Description
Ruffneck Core Coupling, For Use With For use on Ruffneck FR Series Heat Exchanger Heater for Hazardous Locations
Restrictions
Hazardous material