Shop RUFFNECK

space heater

  • Mfr # FX6-480360-250-T

  • Zoro # G623358493


product price:  $10,887.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Air Temp. Rise
22 Degrees F
Heating Capacity
85,300 BtuH
Overall Width
27 7/16 in
Duty Rating
Commercial Grade
Overall Height
27 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FX6-480360-250-T
Zoro #
G623358493
UPC #
850046992117
Country of Origin
Canada

Dimensions

Overall Width
27 7/16 in
Overall Height
27 in
Overall Depth
22 5/8 in

Details

Air Temp. Rise
22 Degrees F
Heating Capacity
85,300 BtuH
Duty Rating
Commercial Grade
Horizontal Air Throw
70 ft
Control Type
Thermostat
Heating Method
Electric
Housing Material
Steel
Contactor Coil Voltage
120 V
Element Type
Finned Heat Exchanger Tube
Phase
3
Electrical Connection
Hardwired
Frequency
60 Hz
Air Flow
3,600 cfm
Thermostat Included
Thermostat Included
Wattage Output
25,000 W
Hazardous Location Rating
Class I, Division 1 and 2, Group A, Class II, Division 2, Group E, G, Class II, Groups E, F, G
Housing Color
Green
NEMA Plug Configuration
Hardwired
Voltage
480 V
Item
Space Heater
Grille Color
Silver
Smart Connectivity
No
Housing Finish
Epoxy Coated
For Location
Indoor
Operating Temperature - Maximum
104 Degrees F
Amperage
31.3 A
Includes
Control Transformer, Load Carrying Contactor, Thermostat
Heater Style
Cabinet

Description

Space Heater, Mounting Type Surface, Suspended, Air Temp. Rise 22 Degrees F

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.