Shop RUFFNECK

space heater

  • Mfr # FX6-480360-030-TD

  • Zoro # G823360630


product price:  $10,479.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Air Temp. Rise
19 Degrees F
Voltage
480 V
Element Type
Finned Heat Exchanger Tube
Hazardous Location Rating
Class I, Division 1 and 2, Group A, Class II, Division 2, Group E, G, Class II, Groups E, F, G
Wattage Output
3,000 W
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FX6-480360-030-TD
Zoro #
G823360630
UPC #
850046992124
Country of Origin
Canada

Dimensions

Overall Depth
22 5/8 in
Overall Height
19 in
Overall Width
19 7/16 in

Details

Air Temp. Rise
19 Degrees F
Voltage
480 V
Item
Space Heater
Element Type
Finned Heat Exchanger Tube
Hazardous Location Rating
Class I, Division 1 and 2, Group A, Class II, Division 2, Group E, G, Class II, Groups E, F, G
Wattage Output
3,000 W
Control Type
Thermostat
Horizontal Air Throw
15 ft
Electrical Connection
Hardwired
Grille Color
Silver
Housing Finish
Epoxy Coated
Phase
3
Operating Temperature - Maximum
104 Degrees F
Duty Rating
Commercial Grade
Heating Method
Electric
Thermostat Included
Thermostat Included
Air Flow
500 cfm
Housing Color
Green
Heater Style
Cabinet
NEMA Plug Configuration
Hardwired
For Location
Indoor
Contactor Coil Voltage
120 V
Amperage
4.8 A
Housing Material
Steel
Smart Connectivity
No
Includes
Control Transformer, diconnect switch, Disconnect Switch, Load Carrying Contactor, Thermostat
Heating Capacity
10,250 BtuH
Frequency
60 Hz

Description

Space Heater, Mounting Type Surface, Suspended, Air Temp. Rise 19 Degrees F

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.