Shop RUFFNECK

space heater

  • Mfr # FX6-480360-075-TD

  • Zoro # G623353993


product price:  $11,043.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Smart Connectivity
No
Wattage Output
7,500 W
Control Type
Thermostat
Electrical Connection
Hardwired
Element Type
Finned Heat Exchanger Tube
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FX6-480360-075-TD
Zoro #
G623353993
UPC #
850046992131
Country of Origin
Canada

Dimensions

Overall Height
19 in
Overall Depth
22 5/8 in
Overall Width
19 7/16 in

Details

Smart Connectivity
No
Item
Space Heater
Wattage Output
7,500 W
Control Type
Thermostat
Electrical Connection
Hardwired
Element Type
Finned Heat Exchanger Tube
Housing Color
Green
Heating Capacity
25,600 BtuH
Frequency
60 Hz
Horizontal Air Throw
30 ft
Amperage
10.2 A
Duty Rating
Commercial Grade
Grille Color
Silver
Air Temp. Rise
27.9 Degrees F
Thermostat Included
Thermostat Included
NEMA Plug Configuration
Hardwired
Heater Style
Cabinet
Phase
3
Heating Method
Electric
Includes
Control Transformer, Disconnect Switch, Load Carrying Contactor, Thermostat
Operating Temperature - Maximum
104 Degrees F
Air Flow
850 cfm
Hazardous Location Rating
Class I, Division 1 and 2, Group A, Class II, Division 2, Group E, G, Class II, Groups E, F, G
Housing Material
Steel
Voltage
480 V
For Location
Indoor
Housing Finish
Epoxy Coated
Contactor Coil Voltage
120 V

Description

Space Heater, Mounting Type Surface, Suspended, Air Temp. Rise 27.9 Degrees F

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.