Shop RUFFNECK

space heater

  • Mfr # FX6-480360-100-T

  • Zoro # G223358954


product price:  $9,193.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Grille Color
Silver
Contactor Coil Voltage
120 V
Frequency
60 Hz
Electrical Connection
Hardwired
Housing Color
Green
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FX6-480360-100-T
Zoro #
G223358954
UPC #
850046992087
Country of Origin
Canada

Dimensions

Overall Height
19 in
Overall Width
19 7/16 in
Overall Depth
22 5/8 in

Details

Grille Color
Silver
Contactor Coil Voltage
120 V
Frequency
60 Hz
Electrical Connection
Hardwired
Housing Color
Green
For Location
Indoor
Duty Rating
Commercial Grade
Item
Space Heater
Element Type
Finned Heat Exchanger Tube
Thermostat Included
Thermostat Included
Housing Finish
Epoxy Coated
Heating Method
Electric
Housing Material
Steel
Control Type
Thermostat
Smart Connectivity
No
Horizontal Air Throw
30 ft
Hazardous Location Rating
Class I, Division 1 and 2, Group A, Class II, Division 2, Group E, G, Class II, Groups E, F, G
NEMA Plug Configuration
Hardwired
Wattage Output
10,000 W
Air Flow
850 cfm
Voltage
480 V
Heating Capacity
34,100 BtuH
Operating Temperature - Maximum
104 Degrees F
Heater Style
Cabinet
Phase
3
Air Temp. Rise
37.2 Degrees F
Includes
Control Transformer, Load Carrying Contactor, Thermostat
Amperage
13.2 A

Description

Space Heater, Mounting Type Surface, Suspended, Air Temp. Rise 37.2 Degrees F

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.