Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling Hub, Oldham Clamp, 14mm

  • Mfr # MOCC51-14-A

  • Zoro # G7965081


product price: $66.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Outside Dia.
50.8 mm
With Keyway / Without Keyway
With Keyway
Finish
Black Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MOCC51-14-A
Zoro #
G7965081
UPC #
634529116685
Country of Origin
United States

Dimensions

Bore Dia.
14 mm
Outside Dia.
50.8 mm
Outside Dia. (mm)
50.8
Clearance Dia. (mm)
50.8 mm
Overall Length (mm)
20.8 mm
Screw Size (mm)
M5
Clearance Dia. (In.)
2 in
Outside Dia. (In.)
2.000
Size
MOCC51
Hub Dia.
50.8mm
Length through Bore (In.)
0.82 in
Length through Bore (mm)
20.8 mm
Assembled Coupling Length
59.7 mm
Overall Length (In.)
0.82 in
Keyway Width
5 mm
Length through Bore
20.8 mm
Screw Thread Size
M5
Coupling Size
MOCC51
Bore Diameter
14 mm
Outside Diameter
50.8 mm
Coupling Overall Length
59.7 mm
Keyway Depth
2.4 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling Hub
System of Measurement
Metric
With Keyway / Without Keyway
With Keyway
Finish
Black Anodized
Keyway (mm)
5 mm
Style
Oldham Clamp with Keyway
Item - Oldham Coupling Hubs
Oldham Coupling Hub
Material
Aluminum
Material - Hubs
Aluminum
Max. RPM
4,500 RPM
Screw Type
Cap Screw
Max. Temp. Range (F)
Acetal Disk 150 Degrees F, Nylon Disk 130 Degrees F
Standards
REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.03/-0.00 mm
Screw Material
Alloy Steel
Screw Seating Torque
9.5 N-m
Axial Motion
0.2 mm
Angular Misalignment
0.5 Degrees
Hub Material Grade
2024
Full Bearing Support Required
Yes
Hub Material Finish
Black Anodized
Compatible Center Element Manufacturer Part Number
OD32/51-AT, OD32/51-PEK
Minimum Operating Temperature
-10 Degrees F
Maximum Operating Temperature
300 Degrees F
Bore Type
Round Keyed
Hub Material
Aluminum
Mechanical Fuse Break
Yes
For Misalignment Type
Angular, Axial, Parallel
Shaft Tolerance
+0.000/-0.013
Number of Locking Screws
1
Weight
0.238 lb
Screw Material Finish
Black Oxide
Maximum Speed
4,500 RPM
Shaft Locking Type
Clamp On
Zero Backlash
Yes
Parallel Misalignment
0.25 mm
Over-Standard Parallel Misalignment
5.08 mm
Features
Balanced Design
Included Screws
Clamp Screw

Description

Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.2 mm, Coupling Size MOCC51, Outside Diameter 50.8 mm, Over-Standard Parallel Misalignment 5.08 mm, Parallel Misalignment 0.25 mm, Coupling Overall Length 59.7 mm, Hub Material Aluminum, Length through Bore 20.8 mm, System of Measurement Metric, Bore Diameter 14 mm, Maximum Speed 4,500 RPM, Bore Type Round Keyed, Shaft Locking Type Clamp On, Keyway Depth 2.4 mm, Keyway Width 5 mm, Screw Seating Torque 9.5 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.