Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling Hub, Oldham Clamp, 25mm

  • Mfr # MOCC51-25-A

  • Zoro # G7808875


product price: $65.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Outside Dia.
50.8 mm
With Keyway / Without Keyway
With Keyway
Finish
Black Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MOCC51-25-A
Zoro #
G7808875
UPC #
634529116715
Country of Origin
United States

Dimensions

Bore Dia.
25 mm
Outside Dia.
50.8 mm
Screw Size (mm)
M5
Assembled Coupling Length
59.7 mm
Overall Length (In.)
0.82 in
Clearance Dia. (mm)
50.8 mm
Length through Bore (In.)
0.82 in
Length through Bore (mm)
20.8 mm
Overall Length (mm)
20.8 mm
Hub Dia.
50.8mm
Clearance Dia. (In.)
2 in
Size
MOCC51
Outside Dia. (mm)
50.8
Outside Dia. (In.)
2.000
Keyway Width
8 mm
Length through Bore
20.8 mm
Bore Diameter
25 mm
Screw Thread Size
M5
Outside Diameter
50.8 mm
Coupling Size
MOCC51
Keyway Depth
3.5 mm
Coupling Overall Length
59.7 mm

Details

Item
Motion Control Coupling Hub
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
With Keyway / Without Keyway
With Keyway
Finish
Black Anodized
Screw Type
Cap Screw
Max. RPM
4,500 RPM
Material
Aluminum
Item - Oldham Coupling Hubs
Oldham Coupling Hub
Max. Temp. Range (F)
Acetal Disk 150 Degrees F, Nylon Disk 130 Degrees F
Style
Oldham Clamp with Keyway
Material - Hubs
Aluminum
Keyway (mm)
8 mm
Standards
REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Screw Seating Torque
9.5 N-m
Bore Tolerance
+0.03/-0.00 mm
Features
Balanced Design
Included Screws
Clamp Screw
Axial Motion
0.2 mm
Minimum Operating Temperature
-10 Degrees F
Compatible Center Element Manufacturer Part Number
OD32/51-AT, OD32/51-PEK
Zero Backlash
Yes
Hub Material Finish
Black Anodized
Shaft Tolerance
+0.000/-0.013
Angular Misalignment
0.5 Degrees
Weight
0.195 lb
Bore Type
Round Keyed
Maximum Speed
4,500 RPM
Screw Material Finish
Black Oxide
Mechanical Fuse Break
Yes
Number of Locking Screws
1
Hub Material
Aluminum
For Misalignment Type
Angular, Axial, Parallel
Hub Material Grade
2024
Full Bearing Support Required
Yes
Parallel Misalignment
0.25 mm
Over-Standard Parallel Misalignment
5.08 mm
Shaft Locking Type
Clamp On
Maximum Operating Temperature
300 Degrees F

Description

Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.2 mm, Coupling Size MOCC51, Outside Diameter 50.8 mm, Over-Standard Parallel Misalignment 5.08 mm, Parallel Misalignment 0.25 mm, Coupling Overall Length 59.7 mm, Hub Material Aluminum, Length through Bore 20.8 mm, System of Measurement Metric, Bore Diameter 25 mm, Maximum Speed 4,500 RPM, Bore Type Round Keyed, Shaft Locking Type Clamp On, Keyway Depth 3.5 mm, Keyway Width 8 mm, Screw Seating Torque 9.5 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.