Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Oldham Clamp, Bore 14 mm

  • Mfr # MOCC57-14-A

  • Zoro # G0768607


product price: $85.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Outside Dia.
57.2 mm
Finish
Anodized Aluminum
Max. Angular Misalignment
0.5 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MOCC57-14-A
Zoro #
G0768607
UPC #
634529116722
Country of Origin
United States

Dimensions

Bore Dia.
14 mm
Outside Dia.
57.2 mm
Screw Size (mm)
M6
Length through Bore (mm)
28.7 mm
Clearance Dia. (mm)
57.2 mm
Overall Length (mm)
78.7 mm
Assembled Coupling Length
78.7 mm
Keyway Width
5 mm
Length through Bore
28.7 mm
Coupling Size
MOCC57
Bore Diameter
14 mm
Keyway Depth
2.4 mm
Outside Diameter
57.2 mm
Coupling Overall Length
78.7 mm
Screw Thread Size
M6

Details

Item
Motion Control Coupling Hub
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
With Keyway / Without Keyway
With Keyway
Finish
Anodized Aluminum
Max. Angular Misalignment
0.5 Degrees
Max. RPM
4,500 RPM
Screw Type
Cap Screw
Max. Axial Misalignment (In.)
+/-0.008
Max. Parallel Misalignment (In.)
0.01 in
Material - Hubs
Aluminum
Max. Temp. Range (F)
225
Item - Oldham Coupling Hubs
Oldham Coupling Hub
Keyway (mm)
5 mm
Standards
REACH Compliant, RoHS3 Compliant
Screw Seating Torque
16 N-m
Screw Material
Alloy Steel
Bore Tolerance
+0.03/-0.00 mm
Shaft Locking Type
Clamp On
Full Bearing Support Required
Yes
Screw Material Finish
Black Oxide
Compatible Center Element Manufacturer Part Number
OD36/57-AT, OD36/57-PEK
Axial Motion
0.2 mm
Bore Type
Round Keyed
Included Screws
Clamp Screw
Angular Misalignment
0.5 Degrees
Mechanical Fuse Break
Yes
Zero Backlash
Yes
Hub Material Grade
2024
Number of Locking Screws
1
Hub Material Finish
Black Anodized
Maximum Operating Temperature
300 Degrees F
Maximum Speed
4,500 RPM
Minimum Operating Temperature
-10 Degrees F
Weight
0.422 lb
Shaft Tolerance
+0.000/-0.013
Features
Balanced Design
Over-Standard Parallel Misalignment
5.72 mm
Hub Material
Aluminum
Parallel Misalignment
0.25 mm
For Misalignment Type
Angular, Axial, Parallel

Description

Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.2 mm, Coupling Size MOCC57, Outside Diameter 57.2 mm, Over-Standard Parallel Misalignment 5.72 mm, Parallel Misalignment 0.25 mm, Coupling Overall Length 78.7 mm, Hub Material Aluminum, Length through Bore 28.7 mm, System of Measurement Metric, Bore Diameter 14 mm, Maximum Speed 4,500 RPM, Bore Type Round Keyed, Shaft Locking Type Clamp On, Keyway Depth 2.4 mm, Keyway Width 5 mm, Screw Seating Torque 16 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.