Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Oldham Clamp, Bore 14 mm

  • Mfr # MOCT57-14-A

  • Zoro # G0764942


product price: $58.15
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Outside Dia.
57.2 mm
Finish
Anodized Aluminum
Max. Parallel Misalignment (In.)
0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOCT57-14-A
Zoro #
G0764942
UPC #
634529065815
Country of Origin
United States

Dimensions

Bore Dia.
14 mm
Outside Dia.
57.2 mm
Overall Length (mm)
78.7 mm
Screw Size (mm)
M6
Assembled Coupling Length
78.7 mm
Length through Bore (mm)
28.7 mm
Clearance Dia. (mm)
57.2 mm
Length through Bore
28.7 mm
Bore Diameter
14 mm
Coupling Size
MOCT57
Coupling Overall Length
78.7 mm
Screw Thread Size
M6
Outside Diameter
57.2 mm

Details

Item
Motion Control Coupling Hub
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
With Keyway / Without Keyway
Without Keyway
Finish
Anodized Aluminum
Max. Parallel Misalignment (In.)
0.01 in
Max. RPM
4,500 RPM
Max. Temp. Range (F)
225
Item - Oldham Coupling Hubs
Oldham Coupling Hub
Max. Angular Misalignment
0.5 Degrees
Material - Hubs
Aluminum
Max. Axial Misalignment (In.)
+/-0.008
Screw Type
Cap Screw
Standards
Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Screw Seating Torque
16 N-m
Bore Tolerance
+0.03 mm / -0.00 mm
Screw Material
Alloy Steel
Compatible Center Element Manufacturer Part Number
OD36/57-AT, OD36/57-PEK
Zero Backlash
Yes
Hub Material
Aluminum
Weight
0.434 lb
Included Screws
Clamp Screw
Angular Misalignment
0.5 Degrees
Axial Motion
0.2 mm
Full Bearing Support Required
Yes
Mechanical Fuse Break
Yes
Parallel Misalignment
0.25 mm
Hub Material Grade
2024
Shaft Tolerance
+0.000 mm / -0.013 mm
For Misalignment Type
Angular, Axial, Parallel
Maximum Speed
4,500 RPM
Screw Material Finish
Black Oxide
Shaft Locking Type
Clamp On
Features
Balanced Design
Over-Standard Parallel Misalignment
5.72 mm
Hub Material Finish
Black Anodized
Maximum Operating Temperature
93 Degrees C
Minimum Operating Temperature
-23 Degrees C
Number of Locking Screws
1
Bore Type
Round

Description

Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.2 mm, Coupling Size MOCT57, Outside Diameter 57.2 mm, Over-Standard Parallel Misalignment 5.72 mm, Parallel Misalignment 0.25 mm, Coupling Overall Length 78.7 mm, Hub Material Aluminum, Length through Bore 28.7 mm, System of Measurement Metric, Bore Diameter 14 mm, Maximum Speed 4,500 RPM, Bore Type Round, Shaft Locking Type Clamp On, Keyway Depth Not Applicable, Keyway Width Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.