Zoro Homepage

Coupling, Oldham Clamp, Bore 16 mm

  • Mfr # MOCC57-16-A

  • Zoro # G2313421


product price: $75.19
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Outside Dia.
57.2 mm
Finish
Anodized Aluminum
Max. Temp. Range (F)
225
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOCC57-16-A
Zoro #
G2313421
UPC #
634529116739
Country of Origin
United States

Dimensions

Bore Dia.
16 mm
Outside Dia.
57.2 mm
Assembled Coupling Length
78.7 mm
Screw Size (mm)
M6
Clearance Dia. (mm)
57.2 mm
Overall Length (mm)
78.7 mm
Length through Bore (mm)
28.7 mm
Keyway Width
5 mm
Length through Bore
28.7 mm
Coupling Size
MOCC57
Bore Diameter
16 mm
Keyway Depth
2.4 mm
Screw Thread Size
M6
Outside Diameter
57.2 mm
Coupling Overall Length
78.7 mm

Details

Item
Motion Control Coupling Hub
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
With Keyway / Without Keyway
With Keyway
Finish
Anodized Aluminum
Max. Temp. Range (F)
225
Max. Parallel Misalignment (In.)
0.01 in
Item - Oldham Coupling Hubs
Oldham Coupling Hub
Keyway (mm)
5 mm
Max. Angular Misalignment
0.5 Degrees
Screw Type
Cap Screw
Max. RPM
4,500 RPM
Material - Hubs
Aluminum
Max. Axial Misalignment (In.)
+/-0.008
Standards
REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.03/-0.00 mm
Screw Seating Torque
16 N-m
Screw Material
Alloy Steel
Number of Locking Screws
1
Minimum Operating Temperature
-10 Degrees F
Maximum Speed
4,500 RPM
Included Screws
Clamp Screw
Shaft Locking Type
Clamp On
Bore Type
Round Keyed
Maximum Operating Temperature
300 Degrees F
Mechanical Fuse Break
Yes
Axial Motion
0.2 mm
Compatible Center Element Manufacturer Part Number
OD36/57-AT, OD36/57-PEK
Full Bearing Support Required
Yes
Screw Material Finish
Black Oxide
Shaft Tolerance
+0.000/-0.013
Features
Balanced Design
Parallel Misalignment
0.25 mm
Hub Material Grade
2024
For Misalignment Type
Angular, Axial, Parallel
Angular Misalignment
0.5 Degrees
Hub Material
Aluminum
Weight
0.414 lb
Zero Backlash
Yes
Hub Material Finish
Black Anodized
Over-Standard Parallel Misalignment
5.72 mm

Description

Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.2 mm, Coupling Size MOCC57, Outside Diameter 57.2 mm, Over-Standard Parallel Misalignment 5.72 mm, Parallel Misalignment 0.25 mm, Coupling Overall Length 78.7 mm, Hub Material Aluminum, Length through Bore 28.7 mm, System of Measurement Metric, Bore Diameter 16 mm, Maximum Speed 4,500 RPM, Bore Type Round Keyed, Shaft Locking Type Clamp On, Keyway Depth 2.4 mm, Keyway Width 5 mm, Screw Seating Torque 16 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.