Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Oldham Clamp, Bore 16 mm

  • Mfr # MOCT57-16-A

  • Zoro # G3390037


product price: $53.59
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Outside Dia.
57.2 mm
Finish
Anodized Aluminum
Item - Oldham Coupling Hubs
Oldham Coupling Hub
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MOCT57-16-A
Zoro #
G3390037
UPC #
634529065839
Country of Origin
United States

Dimensions

Bore Dia.
16 mm
Outside Dia.
57.2 mm
Assembled Coupling Length
78.7 mm
Overall Length (mm)
78.7 mm
Clearance Dia. (mm)
57.2 mm
Screw Size (mm)
M6
Length through Bore (mm)
28.7 mm
Length through Bore
28.7 mm
Coupling Size
MOCT57
Screw Thread Size
M6
Coupling Overall Length
78.7 mm
Outside Diameter
57.2 mm
Bore Diameter
16 mm

Details

Item
Motion Control Coupling Hub
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
With Keyway / Without Keyway
Without Keyway
Finish
Anodized Aluminum
Item - Oldham Coupling Hubs
Oldham Coupling Hub
Screw Type
Cap Screw
Max. RPM
4,500 RPM
Max. Temp. Range (F)
225
Material - Hubs
Aluminum
Max. Angular Misalignment
0.5 Degrees
Max. Parallel Misalignment (In.)
0.01 in
Max. Axial Misalignment (In.)
+/-0.008
Standards
Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.03 mm / -0.00 mm
Screw Seating Torque
16 N-m
Screw Material
Alloy Steel
Maximum Speed
4,500 RPM
Number of Locking Screws
1
Maximum Operating Temperature
93 Degrees C
Zero Backlash
Yes
Hub Material
Aluminum
Angular Misalignment
0.5 Degrees
Full Bearing Support Required
Yes
Shaft Locking Type
Clamp On
Compatible Center Element Manufacturer Part Number
OD36/57-AT, OD36/57-PEK
Parallel Misalignment
0.25 mm
Bore Type
Round
Screw Material Finish
Black Oxide
Hub Material Grade
2024
Features
Balanced Design
Shaft Tolerance
+0.000 mm / -0.013 mm
Over-Standard Parallel Misalignment
5.72 mm
Axial Motion
0.2 mm
For Misalignment Type
Angular, Axial, Parallel
Hub Material Finish
Black Anodized
Mechanical Fuse Break
Yes
Minimum Operating Temperature
-23 Degrees C
Included Screws
Clamp Screw
Weight
0.426 lb

Description

Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.2 mm, Coupling Size MOCT57, Outside Diameter 57.2 mm, Over-Standard Parallel Misalignment 5.72 mm, Parallel Misalignment 0.25 mm, Coupling Overall Length 78.7 mm, Hub Material Aluminum, Length through Bore 28.7 mm, System of Measurement Metric, Bore Diameter 16 mm, Maximum Speed 4,500 RPM, Bore Type Round, Shaft Locking Type Clamp On, Keyway Depth Not Applicable, Keyway Width Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.