Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Oldham Clamp, Bore 25 mm

  • Mfr # MOCC57-25-A

  • Zoro # G1794073


product price: $74.15
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Outside Dia.
57.2 mm
Finish
Anodized Aluminum
Max. Angular Misalignment
0.5 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOCC57-25-A
Zoro #
G1794073
UPC #
634529116753
Country of Origin
United States

Dimensions

Bore Dia.
25 mm
Outside Dia.
57.2 mm
Screw Size (mm)
M6
Clearance Dia. (mm)
57.2 mm
Length through Bore (mm)
28.7 mm
Overall Length (mm)
78.7 mm
Assembled Coupling Length
78.7 mm
Keyway Width
8 mm
Length through Bore
28.7 mm
Keyway Depth
3.5 mm
Coupling Size
MOCC57
Bore Diameter
25 mm
Outside Diameter
57.2 mm
Coupling Overall Length
78.7 mm
Screw Thread Size
M6

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling Hub
System of Measurement
Metric
With Keyway / Without Keyway
With Keyway
Finish
Anodized Aluminum
Max. Angular Misalignment
0.5 Degrees
Max. Temp. Range (F)
225
Screw Type
Cap Screw
Keyway (mm)
8 mm
Item - Oldham Coupling Hubs
Oldham Coupling Hub
Material - Hubs
Aluminum
Max. Axial Misalignment (In.)
+/-0.008
Max. RPM
4,500 RPM
Max. Parallel Misalignment (In.)
0.01 in
Standards
REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.03/-0.00 mm
Screw Material
Alloy Steel
Screw Seating Torque
16 N-m
Maximum Operating Temperature
300 Degrees F
Included Screws
Clamp Screw
Maximum Speed
4,500 RPM
Hub Material Grade
2024
Screw Material Finish
Black Oxide
Minimum Operating Temperature
-10 Degrees F
For Misalignment Type
Angular, Axial, Parallel
Full Bearing Support Required
Yes
Bore Type
Round Keyed
Compatible Center Element Manufacturer Part Number
OD36/57-AT, OD36/57-PEK
Hub Material Finish
Black Anodized
Zero Backlash
Yes
Angular Misalignment
0.5 Degrees
Features
Balanced Design
Hub Material
Aluminum
Axial Motion
0.2 mm
Shaft Locking Type
Clamp On
Shaft Tolerance
+0.000/-0.013
Mechanical Fuse Break
Yes
Over-Standard Parallel Misalignment
5.72 mm
Weight
0.364 lb
Parallel Misalignment
0.25 mm
Number of Locking Screws
1

Description

Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.2 mm, Coupling Size MOCC57, Outside Diameter 57.2 mm, Over-Standard Parallel Misalignment 5.72 mm, Parallel Misalignment 0.25 mm, Coupling Overall Length 78.7 mm, Hub Material Aluminum, Length through Bore 28.7 mm, System of Measurement Metric, Bore Diameter 25 mm, Maximum Speed 4,500 RPM, Bore Type Round Keyed, Shaft Locking Type Clamp On, Keyway Depth 3.5 mm, Keyway Width 8 mm, Screw Seating Torque 16 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.