Shop WALTER
Additional $190.00 delivery surcharge applies per item.
See details
See all product information
Create Account
CB 100 Alu Industrial Cleaner, 55 gal.
- Mfr # 53G128
- Zoro # G0934278
product price:Â
$
1,780.99
/ea
Key Features
Fragrance
Pleasant
Cleaner Form
Liquid
Standards
OSHA, ASTM D 56, ASTM F 483, ASTM F 484, ASTM F 485, ASTM F 502 and ASTM F 1110
Color
Colorless
Size
55 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 53G128
- Zoro #
- G0934278
- UPC #
- 662980026991
- Country of Origin
- Canada
Dimensions
- Size
- 55 gal
Details
- Item
- Alu Industrial Cleaner
- Fragrance
- Pleasant
- Cleaner Form
- Liquid
- Standards
- OSHA, ASTM D 56, ASTM F 483, ASTM F 484, ASTM F 485, ASTM F 502 and ASTM F 1110
- Color
- Colorless
- Application
- Parts Washing
- VOC Content
- 0.0021
- Ready to Use/Concentrated
- Ready to Use
- Series
- CB 100â„¢ ALU
- Cleaner Chemical Product Grouping
- Cleaner
- NSF Rating
- A1
Description
CB 100 Alu Industrial Cleaner,208L
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.