Shop All Spray Paint
Rust-Oleum
Spray Paint, White, Flat, 12 oz
Mfr # 1690830V
Zoro # G202016752
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Color White
- Paint and Primer Finish Flat
- Net Weight 12 oz
- Coverage 12 to 15 sq ft
Product Information
- Brand Rust-Oleum
- MFR # 1690830V
- Zoro # G202016752
- UPC # 20066008895
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 12 oz |
Details
Description
Spray Paint, Opacity 80 Percent, Maximum Dry Film Thickness 2 mil, Coating Application General Purpose Spray Paint, Color Family White, Compatible Surface Material Masonry, Metal, Plastic, Wood, Sheen Flat, Finish Texture Smooth, Resin Type Modified Alkyd, Color White, Container Size 12 oz, Coverage Area 15 sq ft, Base Type Solvent, Dry Time 1 hr, Use Location Exterior, Interior, Sub Brand Industrial Choice, Container Type Aerosol Can, Dry Time Tack Free 10 min
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMACO 36" x 1000' Brown General Purpose Masking Paper (GPL36)
- MTD Paint-Cub Yellow 99 (759-3940)
- KRYLON Rust Preventative Spray Paint, Burgundy, Gloss, 12 oz (K02704007)
- MINWAX Wb Poly Semi Qt (630200444)
- RUST-OLEUM Spray Paint, Aged Copper, Metallic, 11 oz (249132)
- RUST-OLEUM Cottage White, Gloss, 12 Oz (334040)
- RUST-OLEUM 11 Oz Green Specialty Fluorescent Spray (1932830)
- RUST-OLEUM Rust Preventative Spray Paint, Stainless Steel, Metallic, 14 Oz (7519838)
- RUST-OLEUM Real Orange, Gloss, 12 Oz (334043)
- RUST-OLEUM Textured Spray Paint, Sandstone, Textured, 12 oz (7223830)
- RUST-OLEUM Candy Pink, Gloss, 12 Oz (334028)
- Rust-Oleum Spray Paint & Primer