Chelsea Work Boot, White, Men's, 10, PR

  • Mfr # 5145-10
  • Zoro # G924888828
product price: 
$
87.69
/pr

Key Features

Metal Chip-Resisting Sole
No
Width
E
Slip-Resistance Value - Mark II - Dry
0.92
Toe Cap Material
Carbon Nano
Toe Type
Safety-Toe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5145-10
Zoro #
G924888828
UPC #
810122398165
Country of Origin
China
Metal Chip-Resisting Sole
No
Slip-Resistance Value - Mark II - Dry
0.92
Toe Cap Material
Carbon Nano
Toe Type
Safety-Toe
Midsole Material
Polyurethane
Liner Technology
Aegis
Insole Material
Polyurethane
Maximum Heat Rating
350 Degrees F
Footwear Style
Chelsea Boot
Includes Shank
Yes
Shank Material
Plastic
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.42
Metatarsal Guard
No
Insulated
No
Item
Chelsea Work Boot
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
0.64
All-Leather Upper
Yes
Construction
Cemented
Puncture-Resistant Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.61
Gender
Men's
Manufacturer-Suggested Sole Slip Rating
Best
Midsole Technology
Anti-Fatigue, Cushioned, Kevlar Board, Puncture-Resistant Plate
Outsole Technology
Slip-Resistant; Oil-Resistant
Color
White
Closure
Pull On
Style Number
5145
Slip-Resistance Value - Mark II - Wet
0.8
ASTM Standards Met
Compression (C), Impact (I), Puncture Resistant (PR), Static Dissipative (SD 100), Slip Resistant (SR), Slip Resistant Oily/Wet (SRO)
Insole Technology
Anti-Fatigue, Comfort Core, Massaging Insole, Microbe Shield, Removable Insole
Outsole Material
Rubber
Ninety-Degree Heel
No
Slip-Resistance Value - SATRA Heel - Wet
0.65
Waterproof
No
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.42
Upper Material
Leather
Liner Material
Mesh
Heel Definition
Flat Heel
Slip-Resistance Value - SATRA Heel - Dry
0.71
Includes Metatarsal Guard
No
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Chain Saw Cut-Resistant
No
Chemical-Resisting Sole
No
Wire Color
White

Dimensions

Width
E
Overall Height
6 in
Size
10

Description

Chelsea Work Boot, Closure Pull On, Color White, Width E, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Size 10, Static Dissipative Yes, Style Number 5145, Toe Cap Material Carbon Nano, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews