Shop S FELLAS BY GENUINE GRIP

ChelseaWorkBoot, White, Men's, 10-1/2, PR

  • Mfr # 5145-10.5
  • Zoro # G324888848

product price: 
$
87.69
/pr

Key Features

Manufacturer-Suggested Sole Slip Rating
Best
Slip-Resistance Value - SATRA Heel - Wet
0.65
Slip-Resistance Value - Mark II - Dry
0.92
Liner Technology
Aegis
Chain Saw Cut-Resistant
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5145-10.5
Zoro #
G324888848
UPC #
810122398172
Country of Origin
China

Dimensions

Overall Height
6 in
Size
10 1/2
Width
E

Details

Manufacturer-Suggested Sole Slip Rating
Best
Slip-Resistance Value - SATRA Heel - Wet
0.65
Slip-Resistance Value - Mark II - Dry
0.92
Liner Technology
Aegis
Chain Saw Cut-Resistant
No
Midsole Material
Polyurethane
Outsole Material
Rubber
Metatarsal Guard
No
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Slip-Resistance Value - SATRA Forefoot - Dry
0.64
Liner Material
Mesh
Midsole Technology
Anti-Fatigue, Cushioned, Kevlar Board, Puncture-Resistant Plate
Ninety-Degree Heel
No
Footwear Style
Chelsea Boot
Waterproof
No
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.42
Shank Material
Plastic
Maximum Heat Rating
350 Degrees F
Insole Material
Polyurethane
Construction
Cemented
Toe Cap Material
Carbon Nano
Upper Material
Leather
Puncture-Resistant Sole
Yes
Includes Shank
Yes
Slip-Resistance Value - Mark II - Wet
0.8
All-Leather Upper
Yes
Metal Chip-Resisting Sole
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.61
Style Number
5145
ASTM Standards Met
Compression (C), Impact (I), Puncture Resistant (PR), Static Dissipative (SD 100), Slip Resistant (SR), Slip Resistant Oily/Wet (SRO)
Color
White
Toe Type
Safety-Toe
Slip-Resistance Value - SATRA Heel - Dry
0.71
Closure
Pull On
Heel Definition
Flat Heel
Insole Technology
Anti-Fatigue, Comfort Core, Massaging Insole, Microbe Shield, Removable Insole
Outsole Technology
Slip-Resistant; Oil-Resistant
Chemical-Resisting Sole
No
Gender
Men's
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.42
Oil-Resisting Sole
Yes
Includes Metatarsal Guard
No
Item
Chelsea Work Boot
Insulated
No
Wire Color
White

Description

Chelsea Work Boot, Closure Pull On, Color White, Width E, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Size 10 1/2, Static Dissipative Yes, Style Number 5145, Toe Cap Material Carbon Nano, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.