Chelsea Work Boot, White, Men's, 12, PR

  • Mfr # 5145-12
  • Zoro # G924888835
product price: 
$
87.69
/pr

Key Features

Overall Height
6 in
Slip-Resistance Value - Mark II - Dry
0.92
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Liner Technology
Aegis
Toe Type
Safety-Toe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5145-12
Zoro #
G924888835
UPC #
810122398202
Country of Origin
China

Dimensions

Overall Height
6 in
Width
E
Size
12

Details

Slip-Resistance Value - Mark II - Dry
0.92
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Liner Technology
Aegis
Toe Type
Safety-Toe
Shank Material
Plastic
Includes Metatarsal Guard
No
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.42
Liner Material
Mesh
Slip-Resistance Value - SATRA Forefoot - Wet
0.61
Metatarsal Guard
No
Puncture-Resistant Sole
Yes
Upper Material
Leather
Chemical-Resisting Sole
No
Midsole Technology
Anti-Fatigue, Cushioned, Kevlar Board, Puncture-Resistant Plate
Slip-Resistance Value - SATRA Heel - Dry
0.71
Maximum Heat Rating
350 Degrees F
Insole Material
Polyurethane
Waterproof
No
Heel Definition
Flat Heel
Closure
Pull On
Footwear Style
Chelsea Boot
Outsole Material
Rubber
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Slip-Resistance Value - Mark II - Wet
0.8
Construction
Cemented
Includes Shank
Yes
Color
White
Chain Saw Cut-Resistant
No
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.42
All-Leather Upper
Yes
Outsole Technology
Slip-Resistant; Oil-Resistant
Style Number
5145
Toe Cap Material
Carbon Nano
Ninety-Degree Heel
No
Item
Chelsea Work Boot
Insole Technology
Anti-Fatigue, Comfort Core, Massaging Insole, Microbe Shield, Removable Insole
Slip-Resistance Value - SATRA Forefoot - Dry
0.64
Gender
Men's
Insulated
No
ASTM Standards Met
Compression (C), Impact (I), Puncture Resistant (PR), Static Dissipative (SD 100), Slip Resistant (SR), Slip Resistant Oily/Wet (SRO)
Slip-Resistance Value - SATRA Heel - Wet
0.65
Midsole Material
Polyurethane
Wire Color
White

Description

Chelsea Work Boot, Closure Pull On, Color White, Width E, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Size 12, Static Dissipative Yes, Style Number 5145, Toe Cap Material Carbon Nano, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews