ChelseaWorkBoot, White, Men's, 7-1/2, PR

  • Mfr # 5145-7.5
  • Zoro # G724888790
product price: 
$
87.69
/pr

Key Features

Construction
Cemented
Slip-Resistance Value - SATRA Heel - Wet
0.65
Heel Definition
Flat Heel
Liner Technology
Aegis
Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5145-7.5
Zoro #
G724888790
UPC #
810122398110
Country of Origin
China

Dimensions

Overall Height
6 in
Width
E
Size
7 1/2

Details

Construction
Cemented
Slip-Resistance Value - SATRA Heel - Wet
0.65
Heel Definition
Flat Heel
Liner Technology
Aegis
Color
White
Includes Shank
Yes
Oil-Resisting Sole
Yes
Slip-Resistance Value - Mark II - Dry
0.92
Gender
Men's
Liner Material
Mesh
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.42
Puncture-Resistant Sole
Yes
Toe Type
Safety-Toe
Chemical-Resisting Sole
No
Slip-Resistance Value - SATRA Heel - Dry
0.71
Upper Material
Leather
Style Number
5145
Metal Chip-Resisting Sole
No
Chain Saw Cut-Resistant
No
Insole Material
Polyurethane
Maximum Heat Rating
350 Degrees F
Footwear Style
Chelsea Boot
Outsole Technology
Slip-Resistant; Oil-Resistant
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.42
Insole Technology
Anti-Fatigue, Comfort Core, Massaging Insole, Microbe Shield, Removable Insole
Metatarsal Guard
No
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Ninety-Degree Heel
No
Midsole Material
Polyurethane
Slip-Resistance Value - SATRA Forefoot - Dry
0.64
Waterproof
No
Includes Metatarsal Guard
No
ASTM Standards Met
Compression (C), Impact (I), Puncture Resistant (PR), Static Dissipative (SD 100), Slip Resistant (SR), Slip Resistant Oily/Wet (SRO)
Insulated
No
Closure
Pull On
Slip-Resistance Value - SATRA Forefoot - Wet
0.61
Manufacturer-Suggested Sole Slip Rating
Best
Slip-Resistance Value - Mark II - Wet
0.8
Item
Chelsea Work Boot
Outsole Material
Rubber
Midsole Technology
Anti-Fatigue, Cushioned, Kevlar Board, Puncture-Resistant Plate
Toe Cap Material
Carbon Nano
Shank Material
Plastic
Wire Color
White

Description

Chelsea Work Boot, Closure Pull On, Color White, Width E, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Size 7 1/2, Static Dissipative Yes, Style Number 5145, Toe Cap Material Carbon Nano, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews