Shop S FELLAS BY GENUINE GRIP

ChelseaWorkBoot, White, Men's, 8-1/2, PR

  • Mfr # 5145-8.5
  • Zoro # G824888843

product price: 
$
87.69
/pr

Key Features

Style Number
5145
Insole Material
Polyurethane
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.42
Gender
Men's
Slip-Resistance Value - Mark II - Wet
0.8
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5145-8.5
Zoro #
G824888843
UPC #
810122398134
Country of Origin
China

Dimensions

Size
8 1/2
Width
E
Overall Height
6 in

Details

Style Number
5145
Insole Material
Polyurethane
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.42
Gender
Men's
Slip-Resistance Value - Mark II - Wet
0.8
Waterproof
No
Chain Saw Cut-Resistant
No
Slip-Resistance Value - Mark II - Dry
0.92
Ninety-Degree Heel
No
Slip-Resistance Value - SATRA Heel - Wet
0.65
Midsole Material
Polyurethane
Slip-Resistance Value - SATRA Heel - Dry
0.71
Footwear Style
Chelsea Boot
Liner Material
Mesh
Toe Cap Material
Carbon Nano
Chemical-Resisting Sole
No
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.42
Item
Chelsea Work Boot
Midsole Technology
Anti-Fatigue, Cushioned, Kevlar Board, Puncture-Resistant Plate
Outsole Technology
Slip-Resistant; Oil-Resistant
Metatarsal Guard
No
Outsole Material
Rubber
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Shank Material
Plastic
Closure
Pull On
Slip-Resistance Value - SATRA Forefoot - Wet
0.61
Manufacturer-Suggested Sole Slip Rating
Best
Maximum Heat Rating
350 Degrees F
Heel Definition
Flat Heel
Includes Metatarsal Guard
No
Color
White
Slip-Resistance Value - SATRA Forefoot - Dry
0.64
Construction
Cemented
All-Leather Upper
Yes
Upper Material
Leather
Metal Chip-Resisting Sole
No
Insulated
No
Puncture-Resistant Sole
Yes
Toe Type
Safety-Toe
Includes Shank
Yes
Insole Technology
Anti-Fatigue, Comfort Core, Massaging Insole, Microbe Shield, Removable Insole
ASTM Standards Met
Compression (C), Impact (I), Puncture Resistant (PR), Static Dissipative (SD 100), Slip Resistant (SR), Slip Resistant Oily/Wet (SRO)
Liner Technology
Aegis
Oil-Resisting Sole
Yes
Wire Color
White

Description

Chelsea Work Boot, Closure Pull On, Color White, Width E, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Size 8 1/2, Static Dissipative Yes, Style Number 5145, Toe Cap Material Carbon Nano, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.