Chelsea Work Boot, White, Men's, 8, PR

  • Mfr # 5145-8
  • Zoro # G524888822
product price: 
$
87.69
/pr

Key Features

Includes Shank
Yes
Shank Material
Plastic
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.42
Midsole Material
Polyurethane
Includes Metatarsal Guard
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5145-8
Zoro #
G524888822
UPC #
810122398127
Country of Origin
China
Includes Shank
Yes
Shank Material
Plastic
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.42
Midsole Material
Polyurethane
Includes Metatarsal Guard
No
Slip-Resistance Value - SATRA Forefoot - Dry
0.64
Manufacturer-Suggested Sole Slip Rating
Best
Liner Material
Mesh
Waterproof
No
Insole Technology
Anti-Fatigue, Comfort Core, Massaging Insole, Microbe Shield, Removable Insole
Insole Material
Polyurethane
Metal Chip-Resisting Sole
No
All-Leather Upper
Yes
Heel Definition
Flat Heel
Construction
Cemented
ASTM Standards Met
Compression (C), Impact (I), Puncture Resistant (PR), Static Dissipative (SD 100), Slip Resistant (SR), Slip Resistant Oily/Wet (SRO)
Chain Saw Cut-Resistant
No
Metatarsal Guard
No
Oil-Resisting Sole
Yes
Upper Material
Leather
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.42
Slip-Resistance Value - SATRA Heel - Wet
0.65
Liner Technology
Aegis
Gender
Men's
Style Number
5145
Item
Chelsea Work Boot
Slip-Resistance Value - Mark II - Wet
0.8
Color
White
Ninety-Degree Heel
No
Outsole Material
Rubber
Maximum Heat Rating
350 Degrees F
Outsole Technology
Slip-Resistant; Oil-Resistant
Slip-Resistance Value - Mark II - Dry
0.92
Insulated
No
Slip-Resistance Value - SATRA Heel - Dry
0.71
Toe Cap Material
Carbon Nano
Midsole Technology
Anti-Fatigue, Cushioned, Kevlar Board, Puncture-Resistant Plate
Slip-Resistance Value - SATRA Forefoot - Wet
0.61
Footwear Style
Chelsea Boot
Closure
Pull On
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Chemical-Resisting Sole
No
Toe Type
Safety-Toe
Puncture-Resistant Sole
Yes
Wire Color
White

Dimensions

Size
8
Overall Height
6 in
Width
E

Description

Chelsea Work Boot, Closure Pull On, Color White, Width E, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Size 8, Static Dissipative Yes, Style Number 5145, Toe Cap Material Carbon Nano, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.