Shop SAFCO
See all product information
Create Account
Bubble 6 gal Round Indoor Trash Can, Black, PVC Plastic, Steel, 3 PK
- Mfr # 9740BL
- Zoro # G5728807
product price:Â
$
102.99
/pk of 3, $34.33/ea
Free Shipping & Returns
Key Features
Container Capacity
6 gal
Series
Bubble
Container Shape
Round
Color
Black
Height
12 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9740BL
- Zoro #
- G5728807
- UPC #
- 073555974027
- Country of Origin
- China
- Container Capacity
- 6 gal
- Item
- Indoor Trash Can
- Series
- Bubble
- Container Shape
- Round
- Color
- Black
- Lid Opening Mechanism
- None
- Material
- Steel/PVC Plastic
- Lid Options
- No Lid
- Receptacle Container Style
- Decorative
- Primary Container Color
- Black
- Finish
- PVC, Steel
- Container Mounting Style
- Free-Standing
- Container Basic Material
- Metal, Plastic
- Lid Type
- Open
- Location
- Indoor
- Product Type
- Trash Can
- Container Material
- Plastic/Steel
- Shell Material
- Steel/PVC Plastic
- Wire Color
- Black
- Traction Material
- Steel/PVC Plastic
Dimensions
- Height
- 12 1/2 in
- Container Depth
- 11 3/4 in
- Length
- 11-3/4 in
- Overall Diameter
- 11 3/4 in
Description
Round, 6 gal, Black, Height 12 1/2 in, Depth Not Applicable, PVC Plastic, Steel, PVC, Steel, No Lid, Free-Standing, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.