Lever Locksets

  • Mfr # SL1002-DAL-RDT-26-RCAL-RCS
  • Zoro # G923781854
product price: 
$
32.15
/ea

Key Features

Fire Rating
Not Rated
ADA Compliant
Yes
Locking/Unlocking Access - Inside
Not Lockable
ANSI/BHMA Finish
Satin Chromium-Plated
Hand Orientation
Non-Handed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SL1002-DAL-RDT-26-RCAL-RCS
Zoro #
G923781854
UPC #
-
Country of Origin
Mexico

Dimensions

Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Lip Length
2 1/4 in
Fits Chest Size
Adjustable Latch, Easy install: do it Yourself, Installs in Minutes with Just A Screwdriver, All the Hardware You Need is included for A Hassle-Free installation, Detailed Directions Provided, Non-Locking Passage: use on Doors Requiring No Locking Method, Latch Allows Door to be Opened or Closed, Recommended for Closets and Other Doors where Security is Not Needed

Details

Fire Rating
Not Rated
ADA Compliant
Yes
Locking/Unlocking Access - Inside
Not Lockable
ANSI/BHMA Finish
Satin Chromium-Plated
Hand Orientation
Non-Handed
ANSI Grade
3
Lockset Function
Closet, Hall, Passage
Standards
ADA, ANSI/BHMA
Locking/Unlocking Access - Outside
Not Lockable
Application
Doors
Latch Bolt/Dead Bolt
Latch Bolt
Mortise/Cylindrical
Cylindrical
Includes
Adjustable Latch
Trim Plate Shape
Round
Item
Lever Locksets
Features
Adjustable Latch, Easy install: do it Yourself, Installs in Minutes with Just A Screwdriver, All the Hardware You Need is included for A Hassle-Free installation, Detailed Directions Provided, Non-Locking Passage: use on Doors Requiring No Locking Method, Latch Allows Door to be Opened or Closed, Recommended for Closets and Other Doors where Security is Not Needed
Lockset Function ANSI Code
F75
Ligature-Resistant
Not Ligature-Resistant
Lockset Style
Traditional
Knob/Handle Material
Stainless Steel
Backset
2 3/4 in
Visual Indicator Message
No Message

Description

Lever Locksets

Ratings & reviews