Lever Locksets
- Mfr # SL1000-DAL-RDT-26-RCAL-RCS
- Zoro # G223782155
product price:Â
$
27.75
/ea
Key Features
Door Thickness - Minimum
1 3/8 in
Latch Bolt/Dead Bolt
Latch Bolt
Door Thickness - Maximum
1 3/4 in
ANSI/BHMA Finish
Satin Chromium-Plated
Standards
ADA, ANSI/BHMA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SL1000-DAL-RDT-26-RCAL-RCS
- Zoro #
- G223782155
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Door Thickness - Minimum
- 1 3/8 in
- Door Thickness - Maximum
- 1 3/4 in
- Strike Plate Lip Length
- 2 1/4 in
- Fits Chest Size
Description
Lever Locksets
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.