Shop SAFETY PLUS
CSSD44R72P Gas Connector 0.375 in. id x 0.50 in. MIP x 0.50 in. x MIP 72 in.
Mfr # 4242012
Zoro # G516317118
product price:Â $51.45
/eaGet a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4242012
Zoro #
G516317118
UPC #
-
Country of Origin
China
Description
Features Safety Plus Gas Connector Length : 72in Material : Stainless steel End 1 Diameter : 1/2in End 1 Connection : MIP End 2 Diameter : 1/2in End 2 Connection : MIP Application : Gas appliance Approved for indoor and outdoor use 100% Leak tested CSA certified Bagged Specifications Dimension: 1.3in H x 10.3in W x 13.5in L Weight: 1.1 lbs
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.