1/4 Turn Latch Electrical Enclosures, 24 in H, 8 in D, 20 in W, NEMA 3R, 4, 4X, 12, 13

  • Mfr # SCE-24K2008SSST

  • Zoro # G311154598


product price:  $2,621.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
20 in
Nominal Height
24 in
Nominal Depth
8 in
NEMA Enclosure Rating
NEMA 3R, 4, 4X, 12, 13
Enclosure Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCE-24K2008SSST
Zoro #
G311154598
UPC #
-
Country of Origin
United States

Dimensions

Nominal Width
20 in
Nominal Height
24 in
Nominal Depth
8 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 3R, 4, 4X, 12, 13
Enclosure Material
304 Stainless Steel
Closure Method
1/4 Turn Latch
Cover Closure Type
Hinged
Metallic / Non-Metallic
Metallic
Finish
#4 Brushed
Cover Style
Solid
IP Rating
IP 69
Standards
NEMA Type 3R, 4, 4X, 12 and Type 13; UL Listed Type 3R, 4, 4X and 12; CSA Type 4, 4X and 12; IEC 60529; IP 69
Application
Designed to withstand high pressure and high temperature washdown procedures with direct and indirect food contact applications within the Food & Beverage industry. Enclosure is designed with internal swing-out hinges to reduce bacteria catch points and helps to maximize back panel space. Includes dual gasket design that ensures it performs in extreme applications. Inner Pour in place oil & water-resistant gasket with an easily replaceable outer gasket - FDA-grade silicone gasket that helps resist bacteria growth and chemical absorption

Description

  • •# 4 Brushed finish 25-35 RA suitable for medical and food industry.
  • •Designed to withstand high pressure and high temperature washdown procedures with direct and indirect food contact applications within the Food & Beverage industry. Enclosure is designed with internal swing-out hinges to reduce bacteria catch points and helps to maximize back panel space. Includes dual gasket design that ensures it performs in extreme applications. Inner Pour in place oil & water-resistant gasket with an easily replaceable outer gasket - FDA-grade silicone gasket that helps resist bacteria growth and chemical absorption. For Details about the Design, Performance Expectations, Applications and Design Suggestions - See Design Considerations www.saginawcontrol.com/instman/considerations.pdf
  • •0.075 In. stainless steel Type 304
  • •15 degree sloped top
  • •ANSI 3A 00-01 Sanitary Standard for General Requirements
  • •Stainless sanitary quarter turn latches with FDA - Grade silicone gasket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products