Shop SAMSUNG ELECTRONICS MOBILITY

Galaxy Buds 4 Black

  • Mfr # SM-R540NZKAXAR
  • Zoro # G722961754

product price: 
$
195.99
/ea
Free Shipping & Returns

Key Features

Includes
Galaxy Buds4 SM-R540 Earset, Charging Case
Features
Bluetooth LE Audio, Auto Switch, Proximity Sensor, Voice Pick Up (VPU) Sensor, Ambient Sound Mode, Acceleration Sensor, Comfortable, Hands-free, Equalizer, Gyroscope, Ultra High Quality Audio (UHQA) Technology, Hall Sensor, Pressure Sensor
Durability
Water Resistant, Dust Resistant
Hi-Res Audio
Yes
Sound Mode
Stereo
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SM-R540NZKAXAR
Zoro #
G722961754
UPC #
198957277207
Country of Origin
Viet Nam

Dimensions

Charging Case Height
2.01 in
Width
0.7 in
Charging Case Width
1.11 in
Depth
0.8 in
Charging Case Depth
2.01 in
Height
1.2 in

Details

Color
Black
Item
Earset
Includes
Galaxy Buds4 SM-R540 Earset, Charging Case
Features
Bluetooth LE Audio, Auto Switch, Proximity Sensor, Voice Pick Up (VPU) Sensor, Ambient Sound Mode, Acceleration Sensor, Comfortable, Hands-free, Equalizer, Gyroscope, Ultra High Quality Audio (UHQA) Technology, Hall Sensor, Pressure Sensor
Durability
Water Resistant, Dust Resistant
Hi-Res Audio
Yes
Sound Mode
Stereo
Battery Chemistry
Lithium Ion (Li-Ion)
Virtual Assistant Supported
Bixby
Bluetooth Standard
Bluetooth 6.1
IP Rating
IP54
Battery Rechargeable
Yes
Charging Method
Case
Battery Capacity
45 mAh
Corded/Wireless
True Wireless
AI-powered
Yes
Operating System Platform
Android
Bluetooth Profiles
TMAP, PBP, HFP, A2DP, AVRCP
Product Line
Galaxy Buds4
Active Noise Canceling (ANC)
Yes
Form Factor
In-ear
Battery Capacity (Charging Case)
515 mAh
Battery Talk Time (ANC on)
18 Hour
Wireless Technology
Bluetooth
Earpiece Type
Binaural
Integrated Microphone
Yes
Number of Microphones
6
Earpiece Design
Earbud
Active Noise Canceling (ANC) Technology
Adaptive
Compatibility
Samsung Galaxy S26 Series
Battery Talk Time (ANC off)
20 Hour

Description

Galaxy Buds4 1. Earbuds 2. Charging case 3. USB cable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.