Shop SAMSUNG ELECTRONICS MOBILITY

Galaxy Buds 4 White

  • Mfr # SM-R540NZWAXAR
  • Zoro # G722961624

product price: 
$
195.99
/ea
Free Shipping & Returns

Key Features

Includes
Galaxy Buds4 SM-R540 Earset, Charging Case
Features
Proximity Sensor, Auto Switch, Ambient Sound Mode, Hands-free, Comfortable, Pressure Sensor, Equalizer, Voice Pick Up (VPU) Sensor, Gyroscope, Acceleration Sensor, Bluetooth LE Audio, Hall Sensor, Ultra High Quality Audio (UHQA) Technology
Virtual Assistant Supported
Bixby
Corded/Wireless
True Wireless
Product Line
Galaxy Buds4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SM-R540NZWAXAR
Zoro #
G722961624
UPC #
198957277115
Country of Origin
Viet Nam
Color
White
Item
Earset
Includes
Galaxy Buds4 SM-R540 Earset, Charging Case
Features
Proximity Sensor, Auto Switch, Ambient Sound Mode, Hands-free, Comfortable, Pressure Sensor, Equalizer, Voice Pick Up (VPU) Sensor, Gyroscope, Acceleration Sensor, Bluetooth LE Audio, Hall Sensor, Ultra High Quality Audio (UHQA) Technology
Virtual Assistant Supported
Bixby
Corded/Wireless
True Wireless
Product Line
Galaxy Buds4
Bluetooth Profiles
HFP, TMAP, AVRCP, PBP, A2DP
IP Rating
IP54
Integrated Microphone
Yes
Battery Rechargeable
Yes
Hi-Res Audio
Yes
Operating System Platform
Android
Earpiece Type
Binaural
Sound Mode
Stereo
Battery Capacity
45 mAh
Durability
Water Resistant, Dust Resistant
Active Noise Canceling (ANC) Technology
Adaptive
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Talk Time (ANC off)
20 Hour
Wireless Technology
Bluetooth
AI-powered
Yes
Bluetooth Standard
Bluetooth 6.1
Active Noise Canceling (ANC)
Yes
Earpiece Design
Earbud
Form Factor
In-ear
Battery Talk Time (ANC on)
18 Hour
Compatibility
Samsung Galaxy S26 Series
Charging Method
Case
Number of Microphones
6
Battery Capacity (Charging Case)
515 mAh

Description

Galaxy Buds4 White 1. Earbuds 2. Charging case 3. USB cable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.