HG43CU703NF 43" Smart LCD TV - 3840 x 2160 Resolution
- Mfr # HG43CU703NFXZA
- Zoro # G514909346
product price:Â
$
649.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Scan Format
2160p
Screen Size Class
43"
Viewable Screen Size
43"
Ethernet
Yes
Maximum Resolution
3840 x 2160
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HG43CU703NFXZA
- Zoro #
- G514909346
- UPC #
- 887276758114
- Country of Origin
- Mexico
Dimensions
- Screen Size Class
- 43"
- Viewable Screen Size
- 43"
Details
- Scan Format
- 2160p
- Ethernet
- Yes
- Maximum Resolution
- 3840 x 2160
- Horizontal Viewing Angle
- 178°
- Wireless LAN
- Yes
- Vertical Viewing Angle
- 178°
- Internet Access
- Yes
- PC Streaming
- Yes
- USB
- Yes
- Item
- Smart LCD TV
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.