BarcodeTablet, 64 GB, 5-1/4"H, Android
- Mfr # ET4010A-001C2B0P-NA
- Zoro # G924447063
product price:Â
$
1,864.99
/ea
Free Shipping & Returns
Key Features
Camera Location
Front, Rear
Input Method
Touchscreen
Overall Height
5 1/4 in
Includes Batteries
Battery Included
Overall Width
8 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ET4010A-001C2B0P-NA
- Zoro #
- G924447063
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 5 1/4 in
- Overall Width
- 8 1/4 in
Details
- Item
- Barcode Tablet
- Camera Location
- Front, Rear
- Input Method
- Touchscreen
- Includes Batteries
- Battery Included
- Data Capture
- Barcodes, Image/OCR Capture
- Connection Capabilities
- Bluetooth, NFC, USB-C, WiFi
- Memory Capacity
- 64 GB
- For Computer Operating System
- Android
- Number of Keys
- 0
Description
BarcodeTablet,64 GB,5-1/4"H,Android
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.