BarcodeTablet, 64 GB, 5-1/4"H, Android
- Mfr # ET4010B-001C1B0P-NA
- Zoro # G024447185
product price:Â
$
1,757.99
/ea
Free Shipping & Returns
Key Features
Overall Width
8 1/4 in
For Computer Operating System
Android
Data Capture
Barcodes, Image/OCR Capture
Connection Capabilities
Bluetooth, NFC, USB-C, WiFi
Input Method
Touchscreen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ET4010B-001C1B0P-NA
- Zoro #
- G024447185
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 8 1/4 in
- Overall Height
- 5 1/4 in
Details
- Item
- Barcode Tablet
- For Computer Operating System
- Android
- Data Capture
- Barcodes, Image/OCR Capture
- Connection Capabilities
- Bluetooth, NFC, USB-C, WiFi
- Input Method
- Touchscreen
- Camera Location
- Front, Rear
- Memory Capacity
- 64 GB
- Includes Batteries
- Battery Included
- Number of Keys
- 0
Description
BarcodeTablet,64 GB,5-1/4"H,Android
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.