BarcodeTablet, 128 GB, 5-1/4"H, Android
- Mfr # ET4010A-001C1B0P-NA
- Zoro # G824447071
product price:Â
$
1,542.99
/ea
Free Shipping & Returns
Key Features
For Computer Operating System
Android
Overall Height
5 1/4 in
Input Method
Touchscreen
Memory Capacity
128 GB
Camera Location
Front, Rear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ET4010A-001C1B0P-NA
- Zoro #
- G824447071
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 5 1/4 in
- Overall Width
- 8 1/4 in
Details
- Item
- Barcode Tablet
- For Computer Operating System
- Android
- Input Method
- Touchscreen
- Memory Capacity
- 128 GB
- Camera Location
- Front, Rear
- Number of Keys
- 0
- Data Capture
- Barcodes, Image/OCR Capture
- Connection Capabilities
- Bluetooth, NFC, USB-C, WiFi
- Includes Batteries
- Battery Included
Description
BarcodeTablet,128 GB,5-1/4"H,Android
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.