Shop All Step Stools
Sandel
Step Stand Kit, Orange, Plastic, PK4
Mfr # 1170-B
Zoro # G4441746
Free Shipping & Returns
$613.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Type IA
- Base Depth 14 in
- Bottom Width 18 in
- Color Orange
- Load Capacity 500 lb
Product Information
- Brand Sandel
- MFR # 1170-B
- Zoro # G4441746
- Country of Origin China
- Category Step Stools
Dimensions
Base Depth | 14 in |
Bottom Width | 18 in |
Overall Height | 5 11/32 in |
Top Step Depth | 14 in |
Top Step Height | 5 1/4 in |
Closed Height | 0.44 ft |
Manufacturers Warranty Length | 3 yr |
Step Width | 18 in |
Closed Depth | 14 in |
Details
Description
Step Stool Product Group Step Stand, Number of Steps 1, Overall Height 5 11/32 in, Material Plastic, ANSI Type IA, Load Capacity 500 lb, Top Step Height 5 1/4 in, Top Step Depth 14 in, Bottom Width 18 in, Base Depth 14 in, Color Orange, Finish High Gloss, Closed Depth 14 in, Closed Height 5 1/4 in, Includes (4) Bottom, Manufacturers Warranty Length 3 yr, Ladder Actuation None, Step Tread Anti-Fatigue Mat, Net Weight 7.3 lb, Step Width 18 in, Nestable Yes, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" x 27' Red Ratchet Strap w/ Black Flat Hook (5027FH-RED)
- ZORO SELECT Caster Wheel, Steel, 5 in., 4300 lb. (WFT-5FH-1)
- KRAFT TOOL Masons Line, 500 ft, Braided Nylon, White (BC340)
- SNAP-LOC Snap Lock Cinch, 50 ft., 500 lb. (SLTC150CR)
- SANDEL Step Stand Kit, Orange, Plastic, PK4 (1170)
- SANDEL Step Stand Kit, Orange, Plastic, PK4 (1170-T)
- GLOBAL INDUSTRIAL Medical Step Stool with 36-1/4H Handrail, Non-Skid Rubber Footstool Platform (B2181733)
- VESTIL 2 Steps, Polyethylene Step Stool, Load Capacity, Yellow (VST-2-Y)
- VESTIL Poly Nestable 3 Step Marine Step WT (SPN-3-WT)
- CRAMER Step Stool, 350 lb Cap, 15-5/8"x15-5/8"x14", Gray (CRA100182)
- CRAMER Step Stool, 350 lb Cap, 16"x16"x14-1/4", Navy (CRA100163)
- Sandel Step Stools