Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Operated Diaphragm Pump, 120 scfm

  • Mfr # T20B1SDSWTS600.

  • Zoro # G108385525


product price: $8,862.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Santoprene
Valve Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T20B1SDSWTS600.
Zoro #
G108385525
UPC #
-
Country of Origin
United States

Dimensions

Air Intake Connection Size
3/4 in
Manufacturers Warranty Length
5 yr
Overall Length
16.9 in
Overall Width
14.5 in
Media Intake Connection Size
2 1/2 in
Media Discharge Connection Size
2 1/2 in
Overall Height
27.5 in
Solid Diameter (Maximum)
0.25 in

Details

Item
Air Operated Double Diaphragm Pump
Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Santoprene
Valve Type
Ball
Air Consumption (Maximum)
120 scfm
Air Intake Connection Type
FNPT
Check Seat Material
Stainless Steel
Diaphragm Material
Santoprene
Media Temperature (Maximum)
275 Degrees F
Operating Pressure (Maximum)
125 psi
Standards
CE Certified, EC 1935, FDA Compliant, ISO
Pump Operation Type
Air
Series
T20
Flow Rate @ 40 psi
140 gpm
Media Discharge Location
Top
Mounting Hardware Material
Stainless Steel
Media Discharge Connection Type
Tri-Clamp
Priming
Self-Priming
Flow Rate @ 100 psi
190 gpm
Flow Rate (Maximum)
200 gpm
Media Intake Location
Bottom
Series Family
T
Flow Rate @ 80 psi
180 gpm
Wetted Housing Material
316 Stainless Steel
Flow Rate @ 60 psi
160 gpm
Feet of Head (Maximum)
289 ft
Media Intake Connection Type
Tri-Clamp
Flow Rate @ 20 psi
105 gpm

Description

Air Operated Double Diaphragm Pump, Air Consumption (Maximum) 120 scfm, Air Intake Connection Size 3/4 in, Air Intake Connection Type FNPT, Check Seat Material Stainless Steel, Diaphragm Material Santoprene, Feet of Head (Maximum) 289 ft, Flow Rate (Maximum) 200 gpm, Manifold Connection Single Port, Media Discharge Connection Size 2 1/2 in, Media Discharge Connection Type Tri-Clamp, Media Discharge Location Top, Media Intake Connection Size 2 1/2 in, Media Intake Connection Type Tri-Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.