AODDPump, 3/4inNPT, Buna-N, 303gpm

  • Mfr # SPB40FIIB0SS006AR1
  • Zoro # G722919762
product price: 
$
19,316.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
31.1 in
Fluid Chamber Assembly Type
Bolted
Includes Clean In Place Technology
No Clean In Place Included
Valve Material
Stainless Steel
Operating Pressure (Maximum)
125 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SPB40FIIB0SS006AR1
Zoro #
G722919762
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
31.1 in
Wire Rope Length
32.3 in
Media Discharge Connection Size
4 in
Air Intake Connection Size
3/4 in
Overall Width
16.2 in
Solid Diameter (Maximum)
3 in
Media Intake Connection Size
4 in
Manufacturers Warranty Length
5 yr
Overall Length
32.3 in
Length
32.3 in

Details

Fluid Chamber Assembly Type
Bolted
Includes Clean In Place Technology
No Clean In Place Included
Valve Material
Stainless Steel
Operating Pressure (Maximum)
125 psi
Check Seat Material
Stainless Steel
Displacement Per Stroke
1.15 gal
Manifold Connection Standard
Flange
Pump Operation Type
Air
Media Discharge Port Configuration
Center Horizontal
Wetted Body Material
Cast Iron
Includes Solenoid
No Solenoid Included
Mounting Hardware Material
Stainless Steel
Diaphragm Reinforcement
Fabric Reinforced
Media Intake Port Configuration
Center Horizontal
For Use With Potable Systems
No
Media Intake Connection Type
Flange
Material Conductivity
Conductive
Chemical Compatibility
Alcohol, Hydraulic Fluid, Motor Oil, Water
Valve Type
Flap
Air Intake Connection Type
NPT
Center Section Material
Cast Iron
Feet of Head (Maximum)
289 ft
Item
Air Operated Double Diaphragm Pump
Series
SPB40
Media Discharge Connection Type
Flange
Diaphragm Base Material
Buna-N
Manifold Port Connection Type
Single Port
Media Intake Location
Bottom
Media Temperature (Maximum)
180 Degrees F
Media Discharge Location
Top
Flow Rate (Maximum)
303 gpm
Standards
CE Marked, EAC Certified, FDA Compliant, ISO

Description

Air Operated Double Diaphragm Pump, Air Consumption (Maximum) Not Applicable, Air Intake Connection Size 3/4 in, Air Intake Connection Type NPT, Check Seat Material Stainless Steel, Feet of Head (Maximum) 289 ft, Flow Rate (Maximum) 303 gpm, Media Discharge Connection Size 4 in, Media Discharge Connection Type Flange, Media Discharge Location Top, Media Intake Connection Size 4 in, Media Intake Connection Type Flange, Media Intake Location Bottom, Media Temperature (Maximum) 180 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews