Shop SANDPIPER

AODDPump, 1/2inNPT, Hytrel, 70gpm

  • Mfr # HDF1,DR2A.
  • Zoro # G722919724

product price: 
$
2,333.99
/ea
Free Shipping & Returns

Key Features

Diaphragm Base Material
Hytrel
Air Intake Connection Size
1/2 in
Operating Pressure (Maximum)
125 psi
Flow Rate (Maximum)
70 gpm
Manifold Connection Standard
NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HDF1,DR2A.
Zoro #
G722919724
UPC #
-
Country of Origin
United States
Diaphragm Base Material
Hytrel
Operating Pressure (Maximum)
125 psi
Flow Rate (Maximum)
70 gpm
Manifold Connection Standard
NPT
Media Intake Port Configuration
Center Horizontal
Material Conductivity
Conductive
Pump Operation Type
Air
Manifold Port Connection Type
Single Port
Media Discharge Port Configuration
Center Horizontal
Media Intake Connection Type
NPT
Chemical Compatibility
Alcohol, Ammonium Hydroxide, Water
Diaphragm Reinforcement
Fabric Reinforced
Media Discharge Connection Type
NPT
Standards
ATEX Certified, CE Marked, EAC Certified, ISO
Includes Clean In Place Technology
No Clean In Place Included
Includes Solenoid
No Solenoid Included
For Use With Potable Systems
No
Check Seat Material
Stainless Steel
Series
HDF1
Center Section Material
Aluminum
Feet of Head (Maximum)
289 ft
Media Temperature (Maximum)
220 Degrees F
Displacement Per Stroke
0.1 gal
Item
Air Operated Double Diaphragm Pump
Air Intake Connection Type
NPT
Mounting Hardware Material
Steel
Valve Material
Hytrel
Wetted Body Material
Aluminum
Fluid Chamber Assembly Type
Bolted
Media Intake Location
Top
Valve Type
Flap
Media Discharge Location
Bottom

Dimensions

Air Intake Connection Size
1/2 in
Solid Diameter (Maximum)
1 in
Overall Width
11.1 in
Wire Rope Length
16.7 in
Media Intake Connection Size
1 in
Manufacturers Warranty Length
5 yr
Overall Height
15.6 in
Media Discharge Connection Size
1 in
Overall Length
16.7 in
Length
16.7 in

Description

Air Operated Double Diaphragm Pump, Air Consumption (Maximum) Not Applicable, Air Intake Connection Size 1/2 in, Air Intake Connection Type NPT, Check Seat Material Stainless Steel, Feet of Head (Maximum) 289 ft, Flow Rate (Maximum) 70 gpm, Media Discharge Connection Size 1 in, Media Discharge Connection Type NPT, Media Discharge Location Bottom, Media Intake Connection Size 1 in, Media Intake Connection Type NPT, Media Intake Location Top, Media Temperature (Maximum) 220 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.