Shop SANDPIPER

AODDPump, 3/4inNPT, Neoprene, 297gpm

  • Mfr # HDF3,DK1S.
  • Zoro # G322920113

product price: 
$
12,696.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Manifold Port Connection Type
Single Port
Media Discharge Port Configuration
Center Horizontal
Overall Width
16.2 in
Overall Height
29.5 in
Valve Material
Hytrel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HDF3,DK1S.
Zoro #
G322920113
UPC #
-
Country of Origin
United States
Manifold Port Connection Type
Single Port
Media Discharge Port Configuration
Center Horizontal
Valve Material
Hytrel
Wetted Body Material
Stainless Steel
Media Intake Location
Top
Series
HDF3
Diaphragm Reinforcement
Fabric Reinforced
Flow Rate (Maximum)
297 gpm
Center Section Material
Aluminum
Feet of Head (Maximum)
289 ft
Chemical Compatibility
Water
Media Discharge Connection Type
Flange
Air Intake Connection Type
NPT
Media Temperature (Maximum)
200 Degrees F
Includes Solenoid
No Solenoid Included
Mounting Hardware Material
Steel
Item
Air Operated Double Diaphragm Pump
Pump Operation Type
Air
Media Intake Connection Type
Flange
For Use With Potable Systems
No
Check Seat Material
Stainless Steel
Valve Type
Flap
Operating Pressure (Maximum)
125 psi
Material Conductivity
Conductive
Media Intake Port Configuration
Center Horizontal
Manifold Connection Standard
Flange
Diaphragm Base Material
Neoprene
Displacement Per Stroke
1.7 gal
Standards
ATEX Certified, CE Marked, EAC Certified, ISO
Media Discharge Location
Bottom
Includes Clean In Place Technology
No Clean In Place Included
Fluid Chamber Assembly Type
Bolted

Dimensions

Overall Width
16.2 in
Overall Height
29.5 in
Wire Rope Length
34.3 in
Air Intake Connection Size
3/4 in
Media Discharge Connection Size
3 in
Manufacturers Warranty Length
5 yr
Media Intake Connection Size
3 in
Solid Diameter (Maximum)
3 in
Overall Length
34.3 in
Length
34.3 in

Description

Air Operated Double Diaphragm Pump, Air Consumption (Maximum) Not Applicable, Air Intake Connection Size 3/4 in, Air Intake Connection Type NPT, Check Seat Material Stainless Steel, Feet of Head (Maximum) 289 ft, Flow Rate (Maximum) 297 gpm, Media Discharge Connection Size 3 in, Media Discharge Connection Type Flange, Media Discharge Location Bottom, Media Intake Connection Size 3 in, Media Intake Connection Type Flange, Media Intake Location Top, Media Temperature (Maximum) 200 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.