AODDPump, 3/4inNPT, Neoprene, 297gpm

  • Mfr # HDF3,DN1S.
  • Zoro # G522919900
product price: 
$
12,696.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Operating Pressure (Maximum)
125 psi
Media Discharge Connection Type
Flange
Solid Diameter (Maximum)
3 in
Feet of Head (Maximum)
289 ft
Series
HDF3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HDF3,DN1S.
Zoro #
G522919900
UPC #
-
Country of Origin
United States
Operating Pressure (Maximum)
125 psi
Media Discharge Connection Type
Flange
Feet of Head (Maximum)
289 ft
Series
HDF3
Standards
ATEX Certified, CE Marked, EAC Certified, ISO
Material Conductivity
Conductive
Manifold Connection Standard
Flange
Fluid Chamber Assembly Type
Bolted
Media Intake Connection Type
Flange
Displacement Per Stroke
1.7 gal
Air Intake Connection Type
NPT
Media Temperature (Maximum)
200 Degrees F
Manifold Port Connection Type
Single Port
Includes Clean In Place Technology
No Clean In Place Included
Chemical Compatibility
Alcohol, Sodium Hydroxide, Water
Diaphragm Reinforcement
Fabric Reinforced
For Use With Potable Systems
No
Valve Type
Flap
Mounting Hardware Material
Steel
Diaphragm Base Material
Neoprene
Media Intake Location
Top
Pump Operation Type
Air
Check Seat Material
Stainless Steel
Media Discharge Location
Bottom
Media Intake Port Configuration
Center Horizontal
Valve Material
Neoprene
Flow Rate (Maximum)
297 gpm
Item
Air Operated Double Diaphragm Pump
Media Discharge Port Configuration
Center Horizontal
Includes Solenoid
No Solenoid Included
Center Section Material
Aluminum
Wetted Body Material
Stainless Steel

Dimensions

Solid Diameter (Maximum)
3 in
Manufacturers Warranty Length
5 yr
Overall Length
34.3 in
Media Intake Connection Size
3 in
Overall Height
29.5 in
Media Discharge Connection Size
3 in
Overall Width
16.2 in
Air Intake Connection Size
3/4 in
Wire Rope Length
34.3 in
Length
34.3 in

Description

Air Operated Double Diaphragm Pump, Air Consumption (Maximum) Not Applicable, Air Intake Connection Size 3/4 in, Air Intake Connection Type NPT, Check Seat Material Stainless Steel, Feet of Head (Maximum) 289 ft, Flow Rate (Maximum) 297 gpm, Media Discharge Connection Size 3 in, Media Discharge Connection Type Flange, Media Discharge Location Bottom, Media Intake Connection Size 3 in, Media Intake Connection Type Flange, Media Intake Location Top, Media Temperature (Maximum) 200 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews