Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dbl DiaphragmPmp, FNPT, PTFE, 3/4in, 285gpm

  • Mfr # S30B1S2TANS600.

  • Zoro # G1154372


product price: $13,964.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Housing Material - Pumps
Stainless Steel
Manifold Connection
NPT
Valve Material
PTFE
Valve Type
Ball
Air Intake Connection Size
3/4 in FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S30B1S2TANS600.
Zoro #
G1154372
UPC #
-
Country of Origin
United States

Dimensions

Air Intake Connection Size
3/4 in FNPT
Manufacturers Warranty Length
5 yr
Media Intake Connection Size
3 in
Overall Width
19.6 in
Overall Length
16.7 in
Media Discharge Connection Size
3 in
Solid Diameter (Maximum)
3/8 in
Overall Height
35.7 in

Details

Item
Double Diaphragm Pump
Housing Material - Pumps
Stainless Steel
Manifold Connection
NPT
Valve Material
PTFE
Valve Type
Ball
Air Intake Connection Type
FNPT
Check Seat Material
PTFE
Diaphragm Material
PTFE
Media Temperature (Maximum)
220 Degrees F
Media Temperature (Minimum)
-35 Degrees F
Operating Pressure (Maximum)
125 psi
Pump Operation Type
Air
Standards
ABS Type Approved, CE Certified, EAC, ISO
Agency Compliance
ATEX, EN 809
Inlet/Outlet
3 in
Flow Rate @ 40 psi
110 gpm
Flow Rate @ 20 psi
170 gpm
Flow Rate @ 70 psi
40 gpm
Manifold Connection Type
NPT
Flow Rate @ 100 psi
70 gpm
Flow Rate @ 60 psi
80 gpm
NPSHr
5 ft of head
Feet of Head (Maximum)
231 ft
Flow Rate @ 10 psi
110 gpm
Flow Rate @ 50 psi
60 gpm
Media Intake Connection Type
FNPT
Flow Rate @ 30 psi
70 gpm
Flow Rate @ 80 psi
70 gpm
Media Discharge Connection Type
FNPT
Wetted Housing Material
316 Stainless Steel
Flow Rate @ 15 psi
100 gpm
Series Family
S30
Flow Rate @ 90 psi
40 gpm
Flow Rate (Maximum)
285 gpm

Description

Double Diaphragm Pump, Air Intake Connection Size 3/4 in, Air Intake Connection Type FNPT, Check Seat Material PTFE, Diaphragm Material PTFE, Feet of Head (Maximum) 231 ft, Flow Rate (Maximum) 285 gpm, Manifold Connection NPT, Media Discharge Connection Size 3 in, Media Discharge Connection Type FNPT, Media Intake Connection Size 3 in, Media Intake Connection Type FNPT, Media Temperature (Maximum) 220 Degrees F, Solid Diameter (Maximum) 0.38 in, Valve Material PTFE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.