Double Diaphragm Pump, PVDF, Air Operated, PTFE, 23 gpm GPM 220 Degrees F

  • Mfr # S07B1K2KPNS000.

  • Zoro # G5373006


product price:  $2,710.99
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
PVDF
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
PTFE
Valve Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S07B1K2KPNS000.
Zoro #
G5373006
UPC #
-
Country of Origin
United States

Dimensions

Air Intake Connection Size
1/2 in FNPT
Manufacturers Warranty Length
5 yr
Overall Width
11-13/16 in
Overall Height
13.3 in
Overall Length
7.1 in
Solid Diameter (Maximum)
1/4 in
Media Intake Connection Size
3/4 in
Media Discharge Connection Size
3/4 in

Details

Item
Double Diaphragm Pump
Housing Material - Pumps
PVDF
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
PTFE
Valve Type
Ball
Air Consumption (Maximum)
20 scfm
Air Intake Connection Type
NPT
Check Seat Material
PVDF
Diaphragm Material
PTFE
Media Temperature (Maximum)
220 Degrees F
Media Temperature (Minimum)
0 Degrees F
Operating Pressure (Maximum)
100 psi
Pump Operation Type
Air
Self-Priming Dry
9 ft
Agency Compliance
CE, EAC
Includes
Pump
Self-Priming Wet
9 ft
For Use With
Highly Corrosive Fluids, Intermittent/On-Demand, Low Abrasive Fluids, and Suspended Solids
Standards
ABS Type Approved, CE Certified, EAC, ISO
Inlet/Outlet
3/4 in
Air Intake Pressure (Maximum)
100 psi
Media Intake Location
Bottom, Center
Media Intake Connection Type
NPT
Priming
Self-Priming
For Use With Potable Systems
No
Flow Rate @ 100 psi
23 gpm
Flow Rate @ 60 psi
19.5 gpm
Wetted Housing Material
PVDF
Media Discharge Location
Center, Top
Series Family
S07
Flow Rate @ 80 psi
21.6 gpm
Manifold Connection Type
NPT
Feet of Head (Maximum)
231 ft
Chemical Compatibility
Alcohol, Ammonium Hydroxide, Calcium Carbonate, Diesel, Diesel Exhaust Fluid, Gasoline, Hydrochloric Acid 10%, Hydrochloric Acid 20%, Hydrochloric Acid 30%, Kerosene, Phosphoric Acid 40%, Phosphoric Acid 50%, Potassium Hydroxide 50%, Sodium Hydroxide 10%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Sodium Hydroxide 80%, Sodium Hypochlorite 10%, Sodium Hypochlorite 20%, Sulfuric Acid 10%, Sulfuric Acid 20%, Sulfuric Acid 30%, Sulfuric Acid 40%, Sulfuric Acid 50%, Sulfuric Acid 60%, Sulfuric Acid 70%, Sulfuric Acid 80%, Water
Flow Rate @ 20 psi
11.5 gpm
Flow Rate @ 40 psi
16.3 gpm
Flow Rate (Maximum)
23 gpm
Media Discharge Connection Type
NPT

Description

Double Diaphragm Pump, Air Consumption (Maximum) Not Applicable, Air Intake Connection Size 1/4 in, Air Intake Connection Type NPT, Check Seat Material PVDF, Diaphragm Material PTFE, Feet of Head (Maximum) 231 ft, Flow Rate (Maximum) 23 gpm, Manifold Connection Single Port, Media Discharge Connection Size 3/4 in, Media Discharge Connection Type NPT, Media Discharge Location Top, Media Intake Connection Size 3/4 in, Media Intake Connection Type NPT, Media Intake Location Bottom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.